Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 3000 lb., Lift 20 ft.
Mfr # CF015-20
Zoro # G2246492
original price:
$697.99
8% off
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 84 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # CF015-20
- Zoro # G2246492
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 17 5/16 in |
Housing Width | 8 in |
Housing Depth | 6 in |
Manufacturers Warranty Length | 2 yr |
Minimum Retracted Length | 17 5/16 in |
Chain Length | 21 ft |
Maximum Lifting Length | 20 ft |
Body Depth | 6 in |
Mfr. Warranty Length | 2 yr |
Lifting Hook Opening Width | 1 5/16 in |
Body Width | 8 in |
Description
Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 17 5/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 in, Body Material Die-Cast Aluminum, Body Width 8 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar and Pipe Truck, 3600 lb., Gray (BPT-3672-95)
- GREENLEE Cart, Pipe 36745 (36745)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCU500630242)
- PEERLESS CHAIN SUB ASSY FOR 9/32" CHAIN, SMA028 (SMA028)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB050-20)
- HARRINGTON Mini Chain Hoist, 1000 lb., 10 ft. Lift (CX005-10)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 10 ft. (CF050-10)
- HARRINGTON CX Mini Hand Chain Hoist - 1/4 Ton, 20' Lift (CX003-20)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB010-20)
- HARRINGTON Manual Chain Hoist, 2000lb, 15ft. Lift (CB010-15)
- TRACTEL Tralift Manual Chain Hoist, 1,000 lb. (0.5 Ton) Load Capacity, 30 ft. Lift (19712)
- Harrington Hoists