Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 3000 lb., Lift 10 ft.
Mfr # CF015-10
Zoro # G3010953
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 84 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF015-10
- Zoro # G3010953
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 17 5/16 in |
Housing Width | 8 in |
Housing Depth | 6 in |
Manufacturers Warranty Length | 2 yr |
Minimum Retracted Length | 17 5/16 in |
Body Width | 8 in |
Chain Length | 11 ft |
Mfr. Warranty Length | 2 yr |
Body Depth | 6 in |
Lifting Hook Opening Width | 1 5/16 in |
Maximum Lifting Length | 10 ft |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 17 5/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 in, Body Material Die-Cast Aluminum, Body Width 8 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 35' (SFCS4W-14AWG-35)
- CRAWFORD PRODUCTS Screw In Ladder Hanger (SH11-25)
- LDS INDUSTRIES Shuter Flip Out Bin Mobile Cart with 46 Flip Out Bins (1010021)
- US CARGO CONTROL Side Mount Wheel Net with Ratchet and Flat Hook - 4 pack (SMWNFH-4PK)
- HARRINGTON Manual Chain Hoist, 15 ft.Lift (CB020-15)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 15 ft. (CF050-15)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (CF010-15)
- HARRINGTON Mini Chain Hoist, 500 lb., Lift 10 ft. (CX003-10)
- HARRINGTON Hoist/Trolley, 4000lb, 10ftLift (G-NTH020-10)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (CF010-20)
- HARRINGTON Mini Chain Hoist, 1000 lb., 15 ft. Lift (CX005-15)
- Harrington Hoists