Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 30 ft.Lift
Mfr # CF010-30
Zoro # G1872291
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Hoist Lift 30 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 72 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF010-30
- Zoro # G1872291
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 14 39/64 in |
Housing Width | 7 in |
Housing Depth | 5 3/4 in |
Manufacturers Warranty Length | 2 yr |
Mfr. Warranty Length | 2 yr |
Chain Length | 31 ft |
Lifting Hook Opening Width | 1 3/32 in |
Body Depth | 5 13/16 in |
Minimum Retracted Length | 14 19/32 in |
Maximum Lifting Length | 30 ft |
Body Width | 6 29/32 in |
Description
Manual Chain Hoist, Chain Length 31 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 30 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Die-Cast Aluminum, Body Width 6 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Silver (EE2801TFX5)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 700 lb. Cap, Black (36FK88)
- DURHAM MFG Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-95)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005S-15)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH010-10)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (CF010-15)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 10 ft. (CF050-10)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB050-20)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB010-10)
- MILWAUKEE TOOL HOIST 2 TON ELE 10 FT (ML9570)
- Harrington Hoists