Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 30 ft.Lift
Mfr # CF005-30
Zoro # G1872319
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Hoist Lift 30 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 60 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF005-30
- Zoro # G1872319
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 12 13/16 in |
Housing Width | 6 in |
Housing Depth | 5 1/2 in |
Manufacturers Warranty Length | 2 yr |
Maximum Lifting Length | 30 ft |
Lifting Hook Opening Width | 1 3/32 in |
Body Depth | 5 13/32 in |
Chain Length | 31 ft |
Mfr. Warranty Length | 2 yr |
Minimum Retracted Length | 12 13/16 in |
Body Width | 5 29/32 in |
Description
Manual Chain Hoist, Chain Length 31 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 30 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/32 in, Body Material Die-Cast Aluminum, Body Width 5 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJV7)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- FULTON 2" x 20' Heavy Duty Winch Strap and Hook - 4,000 lbs. Max Load (WS20HD0600)
- ZORO SELECT Anti-Slip Channel, 120 in. L, Diamond (3222014-10)
- HARRINGTON Manual Chain Hoist, 30 ft.Lift (CF010-30)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 20 ft. (CF050-20)
- HARRINGTON Mini Chain Hoist, 500 lb., 20 ft. Lift (CX003-20)
- HARRINGTON Manual Chain Hoist, 15 ft.Lift (CB030-15)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB010-10)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH030-10)
- TRACTEL Tralift Manual Chain Hoist, 1,000 lb. (0.5 Ton) Load Capacity, 10 ft. Lift (19709)
- Harrington Lifting Equipment