Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 24000lb, 10ft Lift
Mfr # CB120-10
Zoro # G3343481
product price: $5,655.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,655.99
Free 30-Day Returns
Key Features
- Load Capacity 24,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 74 lb
- Min. Between Hooks 40 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CB120-10
- Zoro # G3343481
- Country of Origin Japan
- Category Manual Chain Hoists
Dimensions
Manufacturers Warranty Length | 2 yr |
Body Depth | 10 19/32 in |
Chain Length | 11 ft |
Mfr. Warranty Length | 2 yr |
Body Width | 19 13/32 in |
Lifting Hook Opening Width | 3 3/32 in |
Minimum Retracted Length | 40 3/16 in |
Maximum Lifting Length | 10 ft |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 40 1/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 24,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 10 19/32 in, Body Material Steel, Body Width 19 13/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EEF2-904-8)
- DAYTON Mast Roller Kit (MH4VME801G)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-2472)
- ELEPHANT LIFTING PRODUCTS Lever Hoist, Ya, 1 Ton, 15 Ft Lift (YA-100-15)
- HARRINGTON Manual Chain Hoist, 15 ft.Lift (CB030-15)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (CF010-10)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB005-10)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB050-10)
- HARRINGTON Manual Chain Hoist, 6000 lb., 10 ft. Lift (G-NTH030-10)
- HARRINGTON CF Hand Chain Hoist - 1/2 Ton, 15' Lift (CF005-15)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB100-20)
- Harrington Hoists