Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 2000 lb., Lift 15 ft.
Mfr # CF010-15
Zoro # G1359312
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 72 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF010-15
- Zoro # G1359312
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 14 9/16 in |
Housing Width | 7 in |
Housing Depth | 5 3/4 in |
Manufacturers Warranty Length | 2 yr |
Body Width | 6 29/32 in |
Maximum Lifting Length | 15 ft |
Body Depth | 5 13/16 in |
Mfr. Warranty Length | 2 yr |
Minimum Retracted Length | 14 19/32 in |
Lifting Hook Opening Width | 1 3/32 in |
Chain Length | 16 ft |
Description
Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Die-Cast Aluminum, Body Width 6 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Abrasion Resistant Cover, 12"L x 4 1/2"W (GGQS45)
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (55ET47)
- DURABLE CORP 11.375" X 8.25" X 7.625" Wheel Chocks (WC811-7B)
- COTTERMAN Crutch Tips, 1 In., PK4 (SU2203)
- HARRINGTON Manual Chain Hoist, 2000 lb., 8 ft. (CB010-8)
- HARRINGTON Mini Hand Chain Hoist, 10 ft Hoist Lift (CX010-10)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (CF010-10)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (CF020-10)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB020-20)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (CF020-15)
- MAGNA LIFTING PRODUCTS 1/2 ton Capacity, Hand Chain Hoist, MAGNA, 15' Lift (CH05015)
- Harrington Hoists