Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 2000 lb., 10 ft. Lift
Mfr # G-NTH010-10
Zoro # G4155098
product price: $1,426.99
/ea
Free Shipping & Returns
$1,426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Hoist Lift 10 ft
- Hoist Mount Geared Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 72 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # G-NTH010-10
- Zoro # G4155098
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 12 1/2 in |
Housing Width | 11 in |
Housing Depth | 13 in |
Manufacturers Warranty Length | 1 yr |
For Min. Beam Flange Height | 4 13/32 in |
Lifting Hook Opening Width | 1 3/32 in |
Body Depth | 12 29/32 in |
Body Width | 10 29/32 in |
Chain Length | 11 ft |
For Max. Beam Flange Width | 5 5/32 in |
Minimum Retracted Length | 12 1/2 in |
For Min. Beam Flange Width | 2 5/16 in |
Maximum Lifting Length | 10 ft |
Mfr. Warranty Length | 1 yr |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width 2 5/16 in, For Maximum Beam Flange Width 5 5/32 in, Headroom 12 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 10 ft, Mount Type Geared Trolley, Body Depth 12 29/32 in, Body Material Die-Cast Aluminum, Body Width 10 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX AS2100 Deck - 4' x 4' 45° - Black HDPE Quadripple (0105-29-7)
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (1DLE5)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 10 ft. (OZ005-10CHOP)
- ZORO SELECT Propeller, Folding, 316 SS (32V145)
- HARRINGTON Manual Chain Hoist, 2500 lb., 8 ft. (CB025-8)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (CF020-10)
- HARRINGTON Manual Chain Hoist, 1000lb, 15ft. Lift (CB005-15)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 20 ft. (CF050-20)
- HARRINGTON CX Mini Hand Chain Hoist - 1/4 Ton, 20' Lift (CX003-20)
- HARRINGTON Mini Hand Chain Hoist, 20 ft Hoist Lift (CX010-20)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 10 ft. (38EV11)
- Harrington Hoists