Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 20 ft.Lift
Mfr # CB150-20
Zoro # G2153588
original price:
$6,936.15
13% off
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,976.99
Free 30-Day Returns
Key Features
- Load Capacity 30,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 74 lb
- Min. Between Hooks 40 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # CB150-20
- Zoro # G2153588
- Country of Origin Japan
- Category Manual Chain Hoists
Dimensions
Housing Length | 40 13/64 in |
Housing Width | 19 1/2 in |
Housing Depth | 19 1/2 in |
Manufacturers Warranty Length | 2 yr |
Chain Length | 21 ft |
Maximum Lifting Length | 20 ft |
Minimum Retracted Length | 40 3/16 in |
Body Depth | 10 19/32 in |
Lifting Hook Opening Width | 3 3/32 in |
Body Width | 19 13/32 in |
Mfr. Warranty Length | 2 yr |
Description
Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 40 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 30,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 10 19/32 in, Body Material Steel, Body Width 19 13/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL1300Lb, Dia1/4In (14IEEX6)
- TIMBER TUFF Timber Tuff TMW-14 16 in. Lifting & Skidding Tongs (TMW-14)
- LAKESIDE Surgical Case Cart, Stainless Steel, (2) Flat, 2 Shelves, 300 lb (6930)
- DAYTON Equipment Roller Kit, Swivel, 88,000 lb. Cap (2MPR2)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB100-20)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB010-20-20)
- HARRINGTON Manual Chain Hoist, 2000 lb., 10 ft. Lift (G-NTH010-10)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB050-20)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB020-20)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH010-10)
- ELEPHANT LIFTING PRODUCTS Hand Chain Hoist, C21, 1 Ton, 10 Ft Lift (C21-1-10)
- Harrington Manual Chain Hoists