Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 20 ft.Lift
Mfr # CB030-20
Zoro # G1872370
product price: $1,992.99
/ea
Free Shipping & Returns
$1,992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 72 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CB030-20
- Zoro # G1872370
- Country of Origin Japan
- Category Manual Chain Hoists
Dimensions
Housing Length | 20 7/64 in |
Housing Width | 9 1/4 in |
Housing Depth | 7 1/2 in |
Manufacturers Warranty Length | 2 yr |
Chain Length | 21 ft |
Body Width | 9 5/16 in |
Maximum Lifting Length | 20 ft |
Mfr. Warranty Length | 2 yr |
Lifting Hook Opening Width | 1 11/16 in |
Minimum Retracted Length | 20 3/32 in |
Body Depth | 6 11/16 in |
Description
Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 20 3/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 11/16 in, Body Material Steel, Body Width 9 5/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Endless Round Slings, 12 ft L, Yellow (SP840-12)
- LITTLE GIANT LADDERS 8 ft 7 in Fiberglass Safety Cage, 375 lb Capacity (19704-146)
- AMERICAN POWER PULL CHAIN BLOCK 1/4 TON (AG402)
- LITTLE GIANT LADDERS 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17216)
- HARRINGTON Manual Chain Hoist, 1000lb, 15ft. Lift (CB005-15)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 10 ft. (CF015-10)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH030-10)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (CF030-10)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB005-20)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (CF020-15)
- OZ LIFTING PRODUCTS Spark Resistant Chain Hoist (OZSR010-10CH)
- Harrington Manual Chain Hoists