Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 20 ft.Lift
Mfr # CB010-20-20
Zoro # G1872459
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 58 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CB010-20-20
- Zoro # G1872459
- Country of Origin Japan
- Category Manual Chain Hoists
Dimensions
Housing Length | 11 39/64 in |
Housing Width | 6 1/4 in |
Housing Depth | 6 1/2 in |
Manufacturers Warranty Length | 2 yr |
Chain Length | 21 ft |
Lifting Hook Opening Width | 1 3/32 in |
Minimum Retracted Length | 11 19/32 in |
Body Width | 6 5/16 in |
Body Depth | 6 13/32 in |
Mfr. Warranty Length | 2 yr |
Maximum Lifting Length | 20 ft |
Description
Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 13/32 in, Body Material Steel, Body Width 6 5/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Loop Ties, 16 ga., Bare Wire, PK5000 (16BA17)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster with Brakes, 4PK (SCC-GR05S510-TPRS-SLB-71678-4)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Yellow (EE1801DFX7)
- STARKE Fall Arrest Beam Trolley, Steel, 1,800 lb Arresting Force (SFT200)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB050-20)
- HARRINGTON Manual Chain Hoist, 8 ft.Lift (CF010-8-8)
- HARRINGTON Mini Chain Hoist, 1000 lb., 15 ft. Lift (CX005-15)
- HARRINGTON CF Hand Chain Hoist - 1/2 Ton, 15' Lift (CF005-15)
- HARRINGTON Manual Chain Hoist, 10000 lb., 10 ft. Lift (G-NTH050-10)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (CF020-20)
- ALL MATERIAL HANDLING Badger Manual Hoist 3t-10'Lift-08'Drop (CB030-10-08Z)
- Harrington Hoists