Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 16000lb, 20ft Lift
Mfr # CB080-20
Zoro # G3343490
product price: $3,670.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,670.99
Free 30-Day Returns
Key Features
- Load Capacity 16,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 75 lb
- Min. Between Hooks 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CB080-20
- Zoro # G3343490
- Country of Origin Japan
- Category Manual Chain Hoists
Dimensions
Manufacturers Warranty Length | 2 yr |
Body Depth | 7 19/32 in |
Chain Length | 21 ft |
Lifting Hook Opening Width | 2 29/32 in |
Mfr. Warranty Length | 2 yr |
Body Width | 14 11/16 in |
Minimum Retracted Length | 30 5/16 in |
Maximum Lifting Length | 20 ft |
Description
Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 30 5/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 16,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 19/32 in, Body Material Steel, Body Width 14 11/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, B (S-WH-6MB)
- DAYTON Rubber Pad (MH2MPR902G)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster (SCC-TS20S314-SSS-121315)
- DAYTON Sling, Wire Rope, 4 ft. (1DNE8)
- HARRINGTON Manual Chain Hoist, 16000lb, 10ft Lift (CB080-10)
- HARRINGTON Mini Chain Hoist, 1000 lb., 10 ft. Lift (CX005-10)
- HARRINGTON CF Hand Chain Hoist - 1/2 Ton, 15' Lift (CF005-15)
- HARRINGTON Hoist/Trolley, 1000lb, 10ftLift (NTH005-10)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB015-20)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB005-10)
- Harrington Manual Chain Hoists