Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 16000lb, 10ft Lift
Mfr # CB080-10
Zoro # G3343509
product price: $3,038.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,038.99
Free 30-Day Returns
Key Features
- Load Capacity 16,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 75 lb
- Min. Between Hooks 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CB080-10
- Zoro # G3343509
- Country of Origin Japan
- Category Manual Chain Hoists
Dimensions
Manufacturers Warranty Length | 2 yr |
Lifting Hook Opening Width | 2 29/32 in |
Body Depth | 7 19/32 in |
Mfr. Warranty Length | 2 yr |
Minimum Retracted Length | 30 5/16 in |
Maximum Lifting Length | 10 ft |
Body Width | 14 11/16 in |
Chain Length | 11 ft |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 30 5/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 16,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 19/32 in, Body Material Steel, Body Width 14 11/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2400 lb (G24368MRFL)
- DAYTON Brake (MHGX4EC69GGS)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L09)
- DAYTON Load Chain Hoist (GGS_57021)
- HARRINGTON Manual Chain Hoist, 16000lb, 20ft Lift (CB080-20)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (CF020-15)
- HARRINGTON Manual Chain Hoist, 2000 lb., 10 ft. Lift (G-NTH010-10)
- HARRINGTON CF Hand Chain Hoist - 1/2 Ton, 15' Lift (CF005-15)
- HARRINGTON Manual Chain Hoist, 8 ft.Lift (CF010-8-8)
- HARRINGTON CX Mini Hand Chain Hoist - 1/4 Ton, 20' Lift (CX003-20)
- ALL MATERIAL HANDLING AMH Walk-e Dog Grip Hoist with Wire Rope Assembly 5/16X66Ft-2000 Lb (WD05-66)
- Harrington Lifting Equipment