Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 15 ft.Lift
Mfr # CB100-15
Zoro # G2153615
original price:
$4,196.50
9% off
new price: $3,781.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,781.99
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 72 lb
- Min. Between Hooks 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CB100-15
- Zoro # G2153615
- Country of Origin Japan
- Category Manual Chain Hoists
Dimensions
Housing Length | 29 29/32 in |
Housing Width | 17 1/4 in |
Housing Depth | 7 1/2 in |
Manufacturers Warranty Length | 2 yr |
Chain Length | 16 ft |
Body Width | 17 3/16 in |
Mfr. Warranty Length | 2 yr |
Lifting Hook Opening Width | 2 29/32 in |
Minimum Retracted Length | 29 29/32 in |
Body Depth | 7 19/32 in |
Maximum Lifting Length | 15 ft |
Description
Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 29 29/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 20,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 19/32 in, Body Material Steel, Body Width 17 3/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip, 7/8 In, Maleable Iron (2VKK1)
- ZORO SELECT Rope, Cotton, 5/32in Dia, 100 ft. (120055-00100-000)
- DAYTON Wheel, For 488V79 (493X51)
- ZORO SELECT Expand. Stem Kit, Range 1-1/4" to 1-1/2" (442R61)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB100-20)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 15 ft. (CF015-15)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (CF030-10)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (CF030-15)
- HARRINGTON Mini Chain Hoist, 1000 lb., 10 ft. Lift (CX005-10)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (CF010-20)
- OZ LIFTING PRODUCTS Chain Hoist (OZ020-30CHOP)
- Harrington Hoists