Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 12000lb, 15ft Lift
Mfr # CB060-15
Zoro # G3343518
product price: $4,642.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,642.99
Free 30-Day Returns
Key Features
- Load Capacity 12,000 lb
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CB060-15
- Zoro # G3343518
- Country of Origin Japan
- Category Manual Chain Hoists
Dimensions
Manufacturers Warranty Length | 2 yr |
Maximum Lifting Length | 15 ft |
Body Depth | 7 19/32 in |
Mfr. Warranty Length | 2 yr |
Lifting Hook Opening Width | 2 29/32 in |
Body Width | 14 11/16 in |
Chain Length | 16 ft |
Minimum Retracted Length | 30 5/16 in |
Description
Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 31 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 12,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 19/32 in, Body Material Steel, Body Width 14 11/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, TPR, 2 in., 75 lb. (P5S-RP020G-ST1)
- AP PRODUCTS AP Products 014-136447 Electric Trailer Brake Replacement Parts 12" x 2" - Magnet Kit (014-136447)
- WESCO Commercial Quality Panel Cart (270388)
- HAMILTON Rigid Caster, Ehd 8X3 Duralast (R-EHD-83DB)
- HARRINGTON Manual Chain Hoist, 30 ft.Lift (CF005-30)
- HARRINGTON Mini Chain Hoist, 1000 lb., 10 ft. Lift (CX005-10)
- HARRINGTON Manual Chain Hoist, 16000lb, 10ft Lift (CB080-10)
- HARRINGTON Hoist/Trolley, 4000lb, 10ftLift (G-NTH020-10)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (CF030-10)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (CF020-20)
- CM CM Series 622 Hand Chain Hoist, 1 Ton Capacity, 10Ft. Lift (2256A)
- Harrington Manual Chain Hoists