Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 10000 lb., Lift 20 ft.
Mfr # CF050-20
Zoro # G8540122
product price: $1,575.99
/ea
Free Shipping & Returns
$1,575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 92 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF050-20
- Zoro # G8540122
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 24 3/8 in |
Housing Width | 13 1/2 in |
Housing Depth | 6 in |
Manufacturers Warranty Length | 2 yr |
Body Width | 13 1/2 in |
Body Depth | 6 in |
Chain Length | 21 ft |
Minimum Retracted Length | 24 13/32 in |
Maximum Lifting Length | 20 ft |
Lifting Hook Opening Width | 1 13/16 in |
Mfr. Warranty Length | 2 yr |
Description
Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 24 13/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 in, Body Material Die-Cast Aluminum, Body Width 13 1/2 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pallet Jack, All Terrain, 2000 Lb Cap (ALL-T-2)
- ZORO SELECT Dock Bumper, 24x6x13 In., Rubber (26W596)
- LOUISVILLE 6 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1406HD)
- WRAP-IT Storage Strap 7" 4Pk (104-10BX)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB030-10)
- HARRINGTON Manual Chain Hoist, 10000 lb., 10 ft. Lift (G-NTH050-10)
- HARRINGTON CX Mini Hand Chain Hoist - 1/4 Ton, 20' Lift (CX003-20)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (CF030-10)
- HARRINGTON Mini Chain Hoist, 500 lb., Lift 10 ft. (CX003-10)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB010-20-20)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 10 ft. (38EV08)
- Harrington Lifting Equipment