Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 10000 lb., 10 ft. Lift
Mfr # G-NTH050-10
Zoro # G4155070
product price: $3,931.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,931.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Hoist Lift 10 ft
- Hoist Mount Geared Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 92 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # G-NTH050-10
- Zoro # G4155070
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 20 1/2 in |
Housing Width | 18 1/2 in |
Housing Depth | 16 in |
Manufacturers Warranty Length | 1 yr |
For Max. Beam Flange Width | 7 1/8 in |
Body Width | 18 5/16 in |
Chain Length | 11 ft |
Maximum Lifting Length | 10 ft |
Mfr. Warranty Length | 1 yr |
Lifting Hook Opening Width | 1 13/16 in |
Minimum Retracted Length | 20 5/16 in |
Body Depth | 15 13/16 in |
For Min. Beam Flange Height | 5 3/32 in |
For Min. Beam Flange Width | 5 1/8 in |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width 5 1/8 in, For Maximum Beam Flange Width 7 1/8 in, Headroom 20 5/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 10 ft, Mount Type Geared Trolley, Body Depth 15 13/16 in, Body Material Die-Cast Aluminum, Body Width 18 5/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 122 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108242-XR)
- CAMPBELL CHAIN & FITTINGS 5/8" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503815)
- GARLOCK SAFETY SYSTEMS Connecting Pin, 2-3/4" L, Steel (155278)
- CM Rigging Hook With Latch, 3 Ton Load, 80 Grade, Eye Attachment, 119 In Hook Opening (M6505A)
- HARRINGTON Mini Chain Hoist, 500 lb., Lift 10 ft. (CX003-10)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH010-10)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 10 ft. (CF015-10)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 15 ft. (CF050-15)
- HARRINGTON Mini Hand Chain Hoist, 20 ft Hoist Lift (CX010-20)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 20 ft. (CF015-20)
- SUPER 100 5 ton Hand Chain Hoist, Elephant , 10' Lift (H100-5-10)
- Harrington Lifting Equipment