Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 1000 lb., Lift 20 ft.
Mfr # CF005-20
Zoro # G2627773
original price:
$518.99
5% off
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 60 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # CF005-20
- Zoro # G2627773
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 12 13/16 in |
Housing Width | 6 in |
Housing Depth | 5 1/2 in |
Manufacturers Warranty Length | 2 yr |
Body Width | 5 29/32 in |
Mfr. Warranty Length | 2 yr |
Maximum Lifting Length | 20 ft |
Minimum Retracted Length | 12 13/16 in |
Body Depth | 5 13/32 in |
Chain Length | 21 ft |
Lifting Hook Opening Width | 1 3/32 in |
Description
Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/32 in, Body Material Die-Cast Aluminum, Body Width 5 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Guard Rail Post, Double High Center, L 4In (5JEX8)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X250)
- ALBION 6" X 2" Non-Marking Nylon Maxim Rigid Caster, No Brake, Loads Up To 1200 lb (16NG06201R)
- DAYTON Chain Container, Canvas, H 20 In (12R278)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB100-20)
- HARRINGTON Hoist/Trolley, 1000lb, 10ftLift (NTH005-10)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB010-10)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (CF030-10)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH020-10)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (CF030-15)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 10 Ft, Black Oxide Chain (CH20-10-B)
- Harrington Manual Chain Hoists