Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 1000 lb., Lift 15 ft.
Mfr # CF005-15
Zoro # G1017633
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 60 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF005-15
- Zoro # G1017633
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 12 13/16 in |
Housing Width | 6 in |
Housing Depth | 5 1/2 in |
Manufacturers Warranty Length | 2 yr |
Body Depth | 5 13/32 in |
Chain Length | 16 ft |
Body Width | 5 29/32 in |
Lifting Hook Opening Width | 1 3/32 in |
Minimum Retracted Length | 12 13/16 in |
Maximum Lifting Length | 15 ft |
Mfr. Warranty Length | 2 yr |
Description
Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/32 in, Body Material Die-Cast Aluminum, Body Width 5 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A3E10B4W4C2P3)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Silver (EE1803TFX12)
- US CARGO CONTROL 1/4" Wire Rope Clip Stainless Steel Type 304 (PCWRC14SS304)
- RICHELIEU HARDWARE Industrial Polyamide Rubber Caster, Swivel with Double-Lock Brake, with Plate, Blue, Beige (F24804)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB050-10)
- HARRINGTON Manual Chain Hoist, 2500 lb., 8 ft. (CB025-8)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB030-10)
- HARRINGTON Manual Chain Hoist, 1000lb, 15ft. Lift (CB005-15)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB050-20)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (CF020-20)
- OZ LIFTING PRODUCTS Stainless Steel Chain Hoist (OZSS025-15CH)
- Harrington Hoists