Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 1000 lb., Lift 10 ft.
Mfr # CF005-10
Zoro # G0837821
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 60 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF005-10
- Zoro # G0837821
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 12 13/16 in |
Housing Width | 6 in |
Housing Depth | 5 1/2 in |
Manufacturers Warranty Length | 2 yr |
Body Width | 5 29/32 in |
Minimum Retracted Length | 12 13/16 in |
Body Depth | 5 13/32 in |
Mfr. Warranty Length | 2 yr |
Chain Length | 11 ft |
Lifting Hook Opening Width | 1 3/32 in |
Maximum Lifting Length | 10 ft |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/32 in, Body Material Die-Cast Aluminum, Body Width 5 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 9500 lb. (1019524)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 6 in W, Polyester, Silver (EE2806TFX6)
- ZORO SELECT Tilt Truck, Light-Duty, 2-1/4 cu. yd, Black (2.2UT BLACK)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (CF020-15)
- HARRINGTON Manual Chain Hoist, 15 ft.Lift (CB100-15)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 20 ft. (CF050-20)
- HARRINGTON Harrington Hoists CF Hand Chain Hoist - 1 Ton, 10' Lift (CF010-10)
- HARRINGTON Manual Chain Hoist, 16000lb, 10ft Lift (CB080-10)
- HARRINGTON Hoist/Trolley, 3000lb, 10ftLift (G-NTH015-10)
- JET Hand Chain Hoist With 15ft Lift, 1/2-Ton (S90-050-15)
- Harrington Hoists