Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 10 ft.Lift
Mfr # CB010-10
Zoro # G1872477
product price: $1,088.99
/ea
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 58 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CB010-10
- Zoro # G1872477
- Country of Origin Japan
- Category Manual Chain Hoists
Dimensions
Housing Length | 11 39/64 in |
Housing Width | 6 1/4 in |
Housing Depth | 6 1/2 in |
Manufacturers Warranty Length | 2 yr |
Mfr. Warranty Length | 2 yr |
Maximum Lifting Length | 10 ft |
Body Width | 6 5/16 in |
Lifting Hook Opening Width | 1 3/32 in |
Minimum Retracted Length | 11 19/32 in |
Body Depth | 6 13/32 in |
Chain Length | 11 ft |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 13/32 in, Body Material Steel, Body Width 6 5/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Carpet End Hardwood Dolly, 0.9K lb., 12x18 (HDOC-1218-9)
- RICHELIEU HARDWARE Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Chrome (8088128140)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00344)
- TRI-ARC 16 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFC1214-Y)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (CF005-15)
- HARRINGTON Mini Chain Hoist, 1000 lb., 20 ft. Lift (CX005-20)
- HARRINGTON Mini Hand Chain Hoist, 20 ft Hoist Lift (CX010-20)
- HARRINGTON Manual Chain Hoist, 2500 lb., 8 ft. (CB025-8)
- HARRINGTON Manual Chain Hoist, 15 ft.Lift (CB100-15)
- HARRINGTON Manual Chain Hoist, 2000 lb., 10 ft. Lift (G-NTH010-10)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (1VW58)
- Harrington Manual Chain Hoists