Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 10 ft.Lift
Mfr # CB005-10
Zoro # G1872495
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 48 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CB005-10
- Zoro # G1872495
- Country of Origin Japan
- Category Manual Chain Hoists
Dimensions
Housing Length | 11 13/64 in |
Housing Width | 6 1/4 in |
Housing Depth | 6 1/4 in |
Manufacturers Warranty Length | 2 yr |
Body Depth | 6 3/16 in |
Maximum Lifting Length | 10 ft |
Chain Length | 11 ft |
Mfr. Warranty Length | 2 yr |
Body Width | 6 5/16 in |
Minimum Retracted Length | 11 3/16 in |
Lifting Hook Opening Width | 1 3/32 in |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 3/16 in, Body Material Steel, Body Width 6 5/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bungee Hook, 2-3/4 In.L, 1 In.W, PK10 (DH8)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 16 ft L, 8400 lb Cap (EN90X16)
- BISON LIFTING EQUIPMENT 2 Ton Geared Trolley, 20 Ft, 3.15" - 6.6" (GT020-20)
- DAYTON Cable, 3/8 In, L500Ft, WLL2880Lb, 7x19, Steel (2TAF7)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB010-20-20)
- HARRINGTON Mini Hand Chain Hoist, 20 ft Hoist Lift (CX010-20)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (CF005-10)
- HARRINGTON Manual Chain Hoist, 15 ft.Lift (CB100-15)
- HARRINGTON Manual Chain Hoist, 30 ft.Lift (CF005-30)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (CF020-15)
- GLOBAL INDUSTRIAL Manual Chain Hoist 10 Foot Lift 2,000 Pound Cap. (241638)
- Harrington Manual Chain Hoists