Shop All Lever Chain Hoists
Harrington
LX Lever Puller - 1/2 Ton, 5' Lift
Mfr # LX005-5
Zoro # G408558070
product price: $550.99
/ea
Free Shipping & Returns
$550.99
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
- Brand Harrington
- MFR # LX005-5
- Zoro # G408558070
- Country of Origin Japan
- Category Lever Chain Hoists
Description
Harrington's lx mini puller is lightweight, compact and built to perform. It fits easily into a toolbox and will easily handle pulling and moving jobs in many applications including maintenance and construction. Features include extremely low pulling force for operation, durable die-cast aluminum body with steel frame, weston-style brake that is totally enclosed to protect against dirt, dust and rain and grade 100, nickel plated load chain. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity in accordance with asme b30.21 requirements.
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
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10030)
- ZORO SELECT General Purpose Bolt-Hole Caster, 1-3/8 (400K40)
- PEGASUS Wheel, Cast Iron, 6" x 2", Plain Bore (P-C-060X020/119G)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Yellow/Blue (CL1386ABT)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 in Hook Opening (LB015-10-SYH)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-10-SC-SYH)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-20)
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 5 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-5)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-15)
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 20 ft Hoist Lift, 1 5/32 in Hook Opening (LB010-20)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift (OZ075-10LHOP)
- Harrington Lever Chain Hoists