Shop All Manual Chain Hoists
Harrington
Low Headroom Chain Hoist, 10 ft.Lift
Mfr # NTH020-10
Zoro # G1855099
product price: $2,196.99
/ea
Free Shipping & Returns
$2,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 80 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NTH020-10
- Zoro # G1855099
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 16 1/2 in |
Housing Width | 13 3/4 in |
Housing Depth | 9 1/4 in |
Manufacturers Warranty Length | 2 yr |
For Min. Beam Flange Width | 3 23/32 in |
Chain Length | 11 ft |
Lifting Hook Opening Width | 1 13/32 in |
Minimum Retracted Length | 16 1/2 in |
For Min. Beam Flange Height | 4 3/16 in |
Maximum Lifting Length | 10 ft |
Body Width | 13 13/16 in |
Body Depth | 9 5/16 in |
Mfr. Warranty Length | 2 yr |
For Max. Beam Flange Width | 5 31/32 in |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width 3 23/32 in, For Maximum Beam Flange Width 5 31/32 in, Headroom 16 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 10 ft, Mount Type Push Trolley, Body Depth 9 5/16 in, Body Material Die-Cast Aluminum, Body Width 13 13/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Winch Operated Truck Jib Crane, Galv Dc (WTJ-4-G-DC)
- DAYTON Dayton GWK-4YX97-LW 4YX97 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX97-LW)
- CM Pin, Screw, Long Reach, Shackle (M7154P)
- DURABLE CORP Hanger Black Wheel Chocks (WCHangerBK)
- HARRINGTON CF Hand Chain Hoist - 1/2 Ton, 15' Lift (CF005-15)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB030-10)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 20 ft. (CF005-20)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (CF030-10)
- HARRINGTON Manual Chain Hoist, 1000lb, 15ft. Lift (CB005-15)
- HARRINGTON Mini Chain Hoist, 1000 lb., 20 ft. Lift (CX005-20)
- MAGNA LIFTING PRODUCTS 10 ton Capacity, Hand Chain Hoist, MAGNA, 10' Lift (CH100010)
- Harrington Hoists