Shop All Lever Chain Hoists
Harrington
Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 33/64 in Hook Opening
Mfr # LB030-SC-20
Zoro # G6487731
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Lift 20 ft
- Includes Safety Latch Hooks
- Chain Length 21 ft
- Hook Opening 1 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # LB030-SC-20
- Zoro # G6487731
- Country of Origin Japan
- Category Lever Chain Hoists
Dimensions
Chain Length | 21 ft |
Lever Length | 16 5/16 in |
Manufacturers Warranty Length | 1 yr |
Minimum Retracted Length | 15 19/32 in |
Mfr. Warranty Length | 1 yr |
Body Depth | 7 1/2 in |
Body Width | 6 5/16 in |
Lifting Hook Opening Width | 1 1/2 in |
Maximum Lifting Length | 20 ft |
Description
Lever Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 1/2 in, Body Material Steel, Body Width 6 5/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Boot Shoe Kit for Bauer Series 301, 304, 308, 309, 350 FG Stepladders (07340)
- PEERLESS Chain, 10 ft., 15,000 lb., For Lifting (5510610)
- DAYTON Load Chain, 22 Ft 7 In Length (MH29XL8701G)
- METRO Surgical Cart, Polymer, Light Taupe (SXRSMDSRG)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-20)
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-20)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-15-SYH)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 20 ft Hoist Lift, 51/64 in Hook Opening (LX005-20)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 in Hook Opening (LB015-5-SYH)
- HARRINGTON LB Lever Hoist - 3 ton, 20 foot lift (LB030-20)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 15ft. Load Chain, 3000 lb. Load Capacity, 15 ft Hoist Lift (OZIND150-15LH)
- Harrington Hoists