Shop All Lever Chain Hoists
Harrington
Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 33/64 in Hook Opening
Mfr # LB030-20
Zoro # G6734472
product price: $1,113.99
/ea
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Lift 20 ft
- Includes Safety Latch Hooks
- Chain Length 21 ft
- Hook Opening 1 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # LB030-20
- Zoro # G6734472
- Country of Origin Japan
- Category Lever Chain Hoists
Dimensions
Chain Length | 21 ft |
Lever Length | 16 5/16 in |
Manufacturers Warranty Length | 1 yr |
Body Width | 6 5/16 in |
Mfr. Warranty Length | 1 yr |
Body Depth | 7 1/2 in |
Lifting Hook Opening Width | 1 1/2 in |
Maximum Lifting Length | 20 ft |
Minimum Retracted Length | 15 19/32 in |
Description
Lever Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 1/2 in, Body Material Steel, Body Width 6 5/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A1E20B4C1P6)
- ZORO SELECT Swivel Stem Caster, Therm Rubber, 3 in., 210 lb. (20TM55)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (NER005LD-10)
- LOUISVILLE 6 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1506)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/2 in Hook Opening (LB030-SC-10)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-SC-20)
- HARRINGTON 7/8 in. Hook Opening Lever Chain Hoist with 10 ft. Hoist Lift and 1500 lbs. Load Capacity (LB008-10)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (LX005-10)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-SC-15)
- HARRINGTON LB Lever Hoist - 3 Ton, 15 foot lift (LB030-15)
- INGERSOLL-RAND Lever Chain Hoist, 1 tons, 20 ft., 2000 lb. Load Capacity, 20 ft Hoist Lift (SLB200-20)
- Harrington Lifting Equipment