Shop All Lever Chain Hoists
Harrington
Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 5/16 in Hook Opening
Mfr # LB030-15-SC-SYH
Zoro # G8913703
product price: $1,415.99
/ea
Free Shipping & Returns
$1,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Lift 15 ft
- Includes Shipyard Hook
- Chain Length 15 ft
- Hook Opening 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # LB030-15-SC-SYH
- Zoro # G8913703
- Country of Origin Japan
- Category Lever Chain Hoists
Dimensions
Chain Length | 15 ft |
Lever Length | 16 5/16 in |
Manufacturers Warranty Length | 1 yr |
Body Width | 6 5/16 in |
Lifting Hook Opening Width | 1 1/2 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 15 ft |
Body Depth | 7 1/2 in |
Minimum Retracted Length | 15 19/32 in |
Description
Lever Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 1/2 in, Body Material Steel, Body Width 6 5/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Mort Wheel, 12X3-1/2 1-1/4Tprd (W-1235-RT-1-1/4)
- THE BETTER BUNGEE Bungee Cord, Red, 24 in. L, 1-1/2 in. W (BBC24NR)
- STREN-FLEX Synthetic Web Sling, Type 6, 20 ft L, 4 in W, Nylon, Black (RE1-904-20)
- LUXOR 3 SHELF RED TUB CART WITH (RDSTC111RD)
- HARRINGTON LB Lever Hoist - 2 Ton, 15 foot lift (LB020-15)
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 31/32 in Hook Opening (LB008-SC-20)
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/8 in Hook Opening (LB010-10)
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 20 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-SC-20)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-20)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-15)
- HARRINGTON Lever Chain Hoist, 18,000 lb Load Capacity, 20 ft Hoist Lift, 2 13/16 in Hook Opening (LB090-20)
- Harrington Lifting Equipment