Shop All Lever Chain Hoists
Harrington
Lever Chain Hoist, 4,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/16 in Hook Opening
Mfr # LB020-10
Zoro # G8490501
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Includes Safety Latch Hooks
- Chain Length 11 ft
- Hook Opening 1 7/16 in
- Lever Length 10 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # LB020-10
- Zoro # G8490501
- Country of Origin Japan
- Category Lever Chain Hoists
Dimensions
Chain Length | 11 ft |
Lever Length | 10 13/32 in |
Manufacturers Warranty Length | 1 yr |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 14 13/16 in |
Body Width | 5 29/32 in |
Lifting Hook Opening Width | 1 13/32 in |
Body Depth | 6 13/16 in |
Maximum Lifting Length | 10 ft |
Description
Lever Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 13/16 in, Body Material Steel, Body Width 5 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 1750 lb. (W-820-LP-3/4)
- MARATHON INDUSTRIES Marathon Flat Free 8 Swivel Caster (00316)
- WESCO Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Push Button Lift Control (261026)
- BIL-JAX AS2100 Fixed Leg - 18" L (0105-0299-018)
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 5 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-5)
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-20)
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-15)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-10-SC-SYH)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-20)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 20 ft Hoist Lift, 51/64 in Hook Opening (LX005-20)
- BISON LIFTING EQUIPMENT 1 1/2 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH15-20-B)
- Harrington Lifting Equipment