Shop All Lever Chain Hoists
Harrington
Lever Chain Hoist, 2,000 lb Load Capacity, 5 ft Hoist Lift, 1 1/8 in Hook Opening
Mfr # LB010-5
Zoro # G2670814
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Includes Safety Latch Hooks
- Chain Length 6 ft
- Hook Opening 1 1/8 in
- Lever Length 9 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # LB010-5
- Zoro # G2670814
- Country of Origin Japan
- Category Lever Chain Hoists
Dimensions
Chain Length | 6 ft |
Lever Length | 9 19/32 in |
Manufacturers Warranty Length | 1 yr |
Maximum Lifting Length | 5 ft |
Lifting Hook Opening Width | 1 3/32 in |
Mfr. Warranty Length | 1 yr |
Body Depth | 5 11/16 in |
Minimum Retracted Length | 11 13/16 in |
Body Width | 4 11/16 in |
Description
Lever Chain Hoist, Chain Length 6 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 11/16 in, Body Material Steel, Body Width 4 11/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE2802DTX14)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC5)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214XSU)
- US CARGO CONTROL 3" x 30' Green Ratchet Strap w/ Chain Extensions (7530CE-GRN)
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/8 in Hook Opening (LB010-10)
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 15 ft Hoist Lift, 1 5/32 in Hook Opening (LB010-15)
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 20 ft Hoist Lift, 1 5/32 in Hook Opening (LB010-20)
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-15)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-15)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-SC-5)
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH30-20-B)
- Harrington Hoists