Shop All Lever Chain Hoists
Harrington
Lever Chain Hoist, 12,000 lb Load Capacity, 5 ft Hoist Lift, 1 31/32 in Hook Opening
Mfr # LB060-5
Zoro # G6716491
product price: $1,705.99
/ea
Free Shipping & Returns
$1,705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 12,000 lb
- Hoist Lift 5 ft
- Includes Safety Latch Hooks
- Chain Length 12 ft
- Hook Opening 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # LB060-5
- Zoro # G6716491
- Country of Origin Japan
- Category Lever Chain Hoists
Dimensions
Chain Length | 12 ft |
Lever Length | 16 5/16 in |
Manufacturers Warranty Length | 1 yr |
Body Depth | 7 1/2 in |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 21 5/16 in |
Maximum Lifting Length | 5 ft |
Body Width | 8 1/2 in |
Lifting Hook Opening Width | 2 in |
Description
Lever Chain Hoist, Chain Length 6 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 5/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 12,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 1/2 in, Body Material Steel, Body Width 8 1/2 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDLINE Bungee Strap Assortment, S-Hook (10-Pack) (635000076)
- DAYTON Spring Pin, 3 (MH5PKE23G)
- ZORO SELECT Dock Shelter, 30 In, For 10 Ft Doors (D-750-30)
- BIL-JAX Pro-Jax - Arm Brace - 6' L (0127-163-06)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 5/16 in Hook Opening (LB015-5)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-10-SYH)
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 31/32 in Hook Opening (LB008-20)
- HARRINGTON LB Lever Hoist - 2 Ton, 15 foot lift (LB020-15)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 10 ft Hoist Lift, 51/64 in Hook Opening (LX003-10)
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 20 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-20)
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 10 Ft, Galv. Chain (LH30-10-G)
- Harrington Lifting Equipment