Shop All Lever Chain Hoists
Harrington
Lever Chain Hoist, 12,000 lb Load Capacity, 20 ft Hoist Lift, 1 31/32 in Hook Opening
Mfr # LB060-20
Zoro # G6601104
product price: $1,956.99
/ea
Free Shipping & Returns
$1,956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 12,000 lb
- Hoist Lift 20 ft
- Includes Safety Latch Hooks
- Chain Length 42 ft
- Hook Opening 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # LB060-20
- Zoro # G6601104
- Country of Origin Japan
- Category Lever Chain Hoists
Dimensions
Chain Length | 42 ft |
Lever Length | 16 5/16 in |
Manufacturers Warranty Length | 1 yr |
Body Depth | 7 1/2 in |
Lifting Hook Opening Width | 2 in |
Maximum Lifting Length | 20 ft |
Body Width | 8 1/2 in |
Minimum Retracted Length | 21 5/16 in |
Mfr. Warranty Length | 1 yr |
Description
Lever Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 5/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 12,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 1/2 in, Body Material Steel, Body Width 8 1/2 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-15)
- ZORO SELECT Rope, Nylon, 1/4in Dia, 100 ft. (49S-WA)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 600 lb. (P25R-EP060K-14-001)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 42-1/2"L x 24-1/2"W x 35-3/16"H (4STE-EX-2436-95)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-20)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-15)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 10 ft Hoist Lift, 1 3/8 in Hook Opening (LB028-10)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 20 ft Hoist Lift, 51/64 in Hook Opening (LX005-20)
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-10)
- HARRINGTON Lever Chain Hoist, 18,000 lb Load Capacity, 20 ft Hoist Lift, 2 13/16 in Hook Opening (LB090-20)
- VESTIL Economy Lever Hoist, 1K, 10 ft., 1000 lb. Load Capacity, 10 ft Hoist Lift (ELH-10-10)
- Harrington Hoists