Shop All Lever Chain Hoists
Harrington
Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift, 1 31/32 in Hook Opening
Mfr # LB060-10
Zoro # G7088995
Free Shipping & Returns
$1,892.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 12,000 lb
- Hoist Lift 10 ft
- Includes Safety Latch Hooks
- Chain Length 22 ft
- Hook Opening 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # LB060-10
- Zoro # G7088995
- Country of Origin Japan
- Category Lever Chain Hoists
Dimensions
Chain Length | 22 ft |
Lever Length | 16 5/16 in |
Manufacturers Warranty Length | 1 yr |
Minimum Retracted Length | 21 5/16 in |
Body Depth | 7 1/2 in |
Body Width | 8 1/2 in |
Lifting Hook Opening Width | 2 in |
Maximum Lifting Length | 10 ft |
Mfr. Warranty Length | 1 yr |
Description
Lever Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 5/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 12,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 1/2 in, Body Material Steel, Body Width 8 1/2 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Bungee Cord Org 36" 4Pk (06322)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF (KG22 AB1)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- SNAP-LOC Snap-Loc® Panel Cart Dolly Red 1500 Lb. Cap., Steel Frame, Strap Option, 4" Casters (SL1500PC4R)
- HARRINGTON 7/8 in. Hook Opening Lever Chain Hoist with 10 ft. Hoist Lift and 1500 lbs. Load Capacity (LB008-10)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-15)
- HARRINGTON LB Lever Hoist - 3 Ton, 15 foot lift (LB030-15)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-SC-20)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-SC-15)
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 31/32 in Hook Opening (LB008-20)
- CM Coffing LSB Ratchet Lever Hoist, 15 Ft. Lift, 3/4 Ton (LSB07515)
- Harrington Lifting Equipment