Shop All Lever Chain Hoists
Harrington
Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 7/8 in Hook Opening
Mfr # LB008-5
Zoro # G2625332
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,500 lb
- Hoist Lift 5 ft
- Includes Safety Latch Hooks
- Chain Length 6 ft
- Hook Opening 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # LB008-5
- Zoro # G2625332
- Country of Origin Japan
- Category Lever Chain Hoists
Dimensions
Chain Length | 6 ft |
Lever Length | 9 19/32 in |
Manufacturers Warranty Length | 1 yr |
Body Depth | 5 11/16 in |
Lifting Hook Opening Width | 29/32 in |
Maximum Lifting Length | 5 ft |
Mfr. Warranty Length | 1 yr |
Body Width | 4 11/16 in |
Minimum Retracted Length | 11 in |
Description
Lever Chain Hoist, Chain Length 6 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 11/16 in, Body Material Steel, Body Width 4 11/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 8 ft Aluminum Stepladder (20008)
- ZORO SELECT Rigid Caster, 5 In (MH5UTH804G)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE1601DTX2)
- ZORO SELECT V-Groove Rgd Cstr, Cst Irn, 8 in., 2000 lb. (1NWE5)
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 15 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-15)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-SC-15)
- HARRINGTON LX Lever Puller - 1/4 Ton, 5' Lift (LX003-5)
- HARRINGTON 7/8 in. Hook Opening Lever Chain Hoist with 10 ft. Hoist Lift and 1500 lbs. Load Capacity (LB008-10)
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 20 ft Hoist Lift, 1 5/32 in Hook Opening (LB010-20)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-20)
- MAGNA LIFTING PRODUCTS 1/4 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH02510)
- Harrington Hoists