Shop All Lever Chain Hoists
Harrington
Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 31/32 in Hook Opening
Mfr # LB008-20
Zoro # G8490474
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,500 lb
- Hoist Lift 20 ft
- Includes Safety Latch Hooks
- Chain Length 21 ft
- Hook Opening 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # LB008-20
- Zoro # G8490474
- Country of Origin Japan
- Category Lever Chain Hoists
Dimensions
Chain Length | 21 ft |
Lever Length | 9 19/32 in |
Manufacturers Warranty Length | 1 yr |
Minimum Retracted Length | 11 in |
Body Depth | 5 11/16 in |
Maximum Lifting Length | 20 ft |
Mfr. Warranty Length | 1 yr |
Lifting Hook Opening Width | 29/32 in |
Body Width | 4 11/16 in |
Description
Lever Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 11/16 in, Body Material Steel, Body Width 4 11/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Containment System, 53" L (2384)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 5/8" x 12" (EETBGV58X12)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 75 Shore A (435X90)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/8", 320 lb, White, 500'/Case (TWR116)
- HARRINGTON Lever Chain Hoist, 10,000 lb Load Capacity, 5 ft Hoist Lift, 1 31/32 in Hook Opening (LB050-5)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 5/16 in Hook Opening (LB015-5)
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/8 in Hook Opening (LB010-10)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-15-SC-SYH)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 20 ft Hoist Lift, 51/64 in Hook Opening (LX003-20)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 15 ft Hoist Lift, 29/32 in Hook Opening (LX005-15)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-SC-5)
- Harrington Hoists