Shop All Jib Cranes
Harrington
Jib Crane, Wall Mounted, 550 lb Capacity
Mfr # 313-550-10
Zoro # G3890349
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,877.99
Free 30-Day Returns
Key Features
- Capacity 550 lb
- Mounting Type Wall Mounted
- Reach 10 ft
- Swivel Angle 180 Degrees
- Flange Width 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # 313-550-10
- Zoro # G3890349
- Country of Origin United States
- Category Jib Cranes
Dimensions
Flange Width | 5 1/4 in |
Manufacturers Warranty Length | 5 yr |
Mfr. Warranty Length | 5 yr |
Overall Width | 10 ft |
Overall Height | 4 21/32 ft |
Maximum Lifting Height | 10 ft |
Boom Length | 10 ft |
Description
Jib Crane, Maximum Lifting Capacity 550 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 10 ft, Overall Height 4 21/32 ft, Height Under Boom Not Applicable, Boom Length 10 ft, Base Mount Type Wall Mounted, Flange Width 5 1/4 in, Mast Diameter Not Applicable, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 180 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Foundry Hook, 3/8 in., 1600 lb., Weld On (FSA081)
- APEX TOOL GROUP CHAIN 2/0 40FT ZINC STRAIGHT LINK (0722827)
- VESTIL Rolling Step Stool - Red (STEP-17-R)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 9600 lb. (8T110X4)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (350-1000-8-8)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-50-10-10)
- Harrington Lifting Equipment