Shop All Jib Cranes
Harrington
Jib Crane, Wall Mounted, 2,200 lb Capacity
Mfr # 313-2200-14
Zoro # G3890376
product price: $4,283.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$4,283.99
Free 30-Day Returns
Key Features
- Capacity 2,200 lb
- Mounting Type Wall Mounted
- Reach 14 ft
- Swivel Angle 180 Degrees
- Flange Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # 313-2200-14
- Zoro # G3890376
- Country of Origin United States
- Category Jib Cranes
Dimensions
Flange Width | 6 1/2 in |
Manufacturers Warranty Length | 5 yr |
Maximum Lifting Height | 14 ft |
Mfr. Warranty Length | 5 yr |
Boom Length | 14 ft |
Overall Width | 14 ft |
Overall Height | 6 ft |
Description
Jib Crane, Maximum Lifting Capacity 2,200 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 14 ft, Overall Height 6 ft, Height Under Boom Not Applicable, Boom Length 14 ft, Base Mount Type Wall Mounted, Flange Width 6 1/2 in, Mast Diameter Not Applicable, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 180 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF (KG19)
- VESTIL Self-Dump Hopper Heavy Duty 1 cu. yd., 6K (D-100-HD)
- SNAP-LOC E-Fitting Ring, Steel, 1000 lb. (SLAEARI)
- WERNER 2 Steps, Fiberglass Step Stool, 250 lb. Load Capacity, Blue/Silver/Yellow (6002)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (350-1000-8-8)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-10-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- VESTIL ELEC PWR COUNTER BALANCE FLOOR CRANE 1.5 (EPFC-CB-15)
- Harrington Cranes