Shop All Jib Cranes
Harrington
Jib Crane, Wall Mounted, 2,200 lb Capacity
Mfr # 311-2200-14
Zoro # G3890428
product price: $2,164.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$2,164.99
Free 30-Day Returns
Key Features
- Capacity 2,200 lb
- Mounting Type Wall Mounted
- Reach 14 ft
- Swivel Angle 180 Degrees
- Standards ANSI, AWS, CMAA, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # 311-2200-14
- Zoro # G3890428
- Country of Origin United States
- Category Jib Cranes
Dimensions
Flange Width | 5 1/4 in |
Manufacturers Warranty Length | 5 yr |
Mfr. Warranty Length | 5 yr |
Overall Width | 14 ft |
Maximum Lifting Height | 14 ft |
Overall Height | 5 13/32 ft |
Boom Length | 14 ft |
Description
Jib Crane, Maximum Lifting Capacity 2,200 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 14 ft, Overall Height 5 13/32 ft, Height Under Boom Not Applicable, Boom Length 14 ft, Base Mount Type Wall Mounted, Flange Width 5 1/4 in, Mast Diameter Not Applicable, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 180 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00063)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A1E10B4C1P6)
- WERNER One-Person Scaffolding Stage, 16 Ft. L (2016)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 30 in. H (SL330)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- HARRINGTON Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (350-1000-8-8)
- Harrington Cranes