Shop All Jib Cranes
Harrington
Jib Crane, Wall Mounted, 1,100 lb Capacity
Mfr # 311-1100-10
Zoro # G3890446
product price: $1,637.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,637.99
Free 30-Day Returns
Key Features
- Capacity 1,100 lb
- Mounting Type Wall Mounted
- Reach 10 ft
- Swivel Angle 180 Degrees
- Manufacturers Warranty Length 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # 311-1100-10
- Zoro # G3890446
- Country of Origin United States
- Category Jib Cranes
Dimensions
Manufacturers Warranty Length | 5 yr |
Flange Width | 3 3/8 in |
Mfr. Warranty Length | 5 yr |
Boom Length | 10 ft |
Overall Width | 10 ft |
Maximum Lifting Height | 10 ft |
Overall Height | 3 1/2 ft |
Description
Jib Crane, Maximum Lifting Capacity 1,100 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 10 ft, Overall Height 3 1/2 ft, Height Under Boom Not Applicable, Boom Length 10 ft, Base Mount Type Wall Mounted, Flange Width 3 3/8 in, Mast Diameter Not Applicable, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 180 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, 25 ft. L, Trade Size 3/16 in. (4511/25)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (LE-TPA 80KF)
- PEERLESS Chain, Lock Link, 100 ft., 155 lb., Weldless (250320201)
- THE BETTER BUNGEE Bungee Cord, Blue, 18 in. L, 1-1/2 in. W (BBC18NBL)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-10-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (350-1000-8-8)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- VESTIL Ac Powered Jib Crane, 2K, 4-7 ft., Boom Csa (WTJ-20-4-AC-CSA)
- Harrington Jib Cranes