Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, 500 lb Capacity, Height Under Span: 8 ft
Mfr # 350-500-10-8
Zoro # G3890218
product price: $2,829.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$2,829.99
Free 30-Day Returns
Key Features
- Capacity 500 lb
- Mounting Type Base Mounted
- Height Under Span 8 ft
- Reach 10 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # 350-500-10-8
- Zoro # G3890218
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 8 ft |
Manufacturers Warranty Length | 5 yr |
Mast Diameter | 8 5/8 in |
Flange Width | 5 1/4 in |
Boom Length | 10 ft |
Maximum Lifting Height | 8 ft |
Height Under Boom | 8 ft |
Overall Height | 8 21/32 ft |
Mfr. Warranty Length | 5 yr |
Usable Boom Length | 9 9/32 ft |
Overall Width | 10 ft |
Description
Jib Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 8 ft, Overall Height 8 21/32 ft, Height Under Boom 8 ft, Boom Length 10 ft, Base Mount Type Base-Plate Mounted, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Bottom Block Assembly (JHH5047U)
- CHICAGO HARDWARE Turnbuckle, Stub End, 3/4 x 6 In (04148 5)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC3-2436-2-3.6K-6PU-95)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Black (EEF1-903CW-8)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-10-10)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (350-1000-8-8)
- VESTIL Ac Powered Jib Crane, 2K, 4-7 ft., Boom Csa (WTJ-20-4-AC-CSA)
- Harrington Jib Cranes