Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 16 ft
Mfr # 351-1000-16-16
Zoro # G3890166
product price: $8,570.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$8,570.99
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Mounting Type Base Mounted
- Height Under Span 16 ft
- Reach 16 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # 351-1000-16-16
- Zoro # G3890166
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 16 ft |
Mast Diameter | 14 in |
Flange Width | 6 1/2 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 204 in |
Usable Boom Length | 14 27/32 ft |
Boom Length | 16 ft |
Mfr. Warranty Length | 5 yr |
Height Under Boom | 16 ft |
Overall Width | 18 ft |
Description
Jib Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 204 in, Height Under Boom 16 ft, Boom Length 16 ft, Base Mount Type Base-Plate Mounted, Flange Width 6 1/2 in, Mast Diameter 14 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 18 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, SEHR (23052)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E20B4AC1P6)
- ZORO SELECT Conveyor Table, 13In. Between Frame (33VE06)
- COTTERMAN Work Platform, Dual Access, Steel, 70 In H (7DWP3660RA3B4CC1P6)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (350-1000-8-8)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- GLOBAL EQUIPMENT Adjustable Pivoting Forklift Jib Boom Crane, 86-5/8"-146-5/8"L, 4000 Lbs.Cap. (989042)
- Harrington Lifting Equipment