Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 12 ft
Mfr # 350-2000-10-12
Zoro # G3890245
product price: $4,318.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$4,318.99
Free 30-Day Returns
Key Features
- Capacity 2,000 lb
- Mounting Type Base Mounted
- Height Under Span 12 ft
- Reach 10 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # 350-2000-10-12
- Zoro # G3890245
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 12 ft |
Manufacturers Warranty Length | 5 yr |
Flange Width | 5 3/4 in |
Mast Diameter | 10 3/4 in |
Overall Width | 14 ft |
Mfr. Warranty Length | 5 yr |
Height Under Boom | 12 ft |
Maximum Lifting Height | 12 ft |
Overall Height | 12 27/32 ft |
Usable Boom Length | 9 3/32 ft |
Boom Length | 10 ft |
Description
Jib Crane, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 12 ft, Overall Height 12 27/32 ft, Height Under Boom 12 ft, Boom Length 10 ft, Base Mount Type Base-Plate Mounted, Flange Width 5 3/4 in, Mast Diameter 10 3/4 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454600BLA)
- ZORO SELECT Anchor Shackle, 10,000 lb, Alloy Steel (55AY33)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3060-6PY)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-10-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (350-1000-8-8)
- GLOBAL EQUIPMENT Shorty Non-Telescoping Forklift Jib Boom Crane, 50-5/8"L, 4000 Lbs. Capacity (989044)
- Harrington Cranes