Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft
Mfr # 350-1000-16-12
Zoro # G3890288
product price: $4,226.99
/ea
Item requires special delivery charges. A $3,360.00 per item surcharge will be applied.
$4,226.99
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Mounting Type Base Mounted
- Height Under Span 12 ft
- Reach 16 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # 350-1000-16-12
- Zoro # G3890288
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 12 ft |
Manufacturers Warranty Length | 5 yr |
Flange Width | 5 3/4 in |
Mast Diameter | 10 3/4 in |
Height Under Boom | 12 ft |
Maximum Lifting Height | 12 ft |
Overall Width | 14 ft |
Boom Length | 16 ft |
Mfr. Warranty Length | 5 yr |
Usable Boom Length | 15 3/32 ft |
Overall Height | 13 ft |
Description
Jib Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 12 ft, Overall Height 13 ft, Height Under Boom 12 ft, Boom Length 16 ft, Base Mount Type Base-Plate Mounted, Flange Width 5 3/4 in, Mast Diameter 10 3/4 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO 3/4 in. x 300 ft. Twisted Nylon Rope (85-083)
- ZORO SELECT Swivel Plate Caster, Rubbr, 5 in., 325 lb, C (1UHX2)
- STREN-FLEX Synthetic Web Sling, Type 8, 3 ft L, 6 in W, Nylon, Yellow (WB2-906-3)
- FLEMING SUPPLY Set of 4 Fleming Supply Drum Dolly 55-gallon Barrel Trash Can Cart with Casters Holds 1000-pounds (282220UTE)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- HARRINGTON Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-10-10)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (350-1000-8-8)
- VESTIL ELEC PWR COUNTER BALANCE FLOOR CRANE 1.5 (EPFC-CB-15)
- Harrington Jib Cranes