Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, 600 lb Capacity, Height Under Span: 9 ft
Mfr # 350-600-6-9
Zoro # G3890190
product price: $3,046.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,046.99
Free 30-Day Returns
Key Features
- Capacity 600 lb
- Mounting Type Base Mounted
- Height Under Span 9 ft
- Reach 6 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # 350-600-6-9
- Zoro # G3890190
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 9 ft |
Manufacturers Warranty Length | 5 yr |
Mast Diameter | 8 5/8 in |
Flange Width | 5 1/4 in |
Mfr. Warranty Length | 5 yr |
Usable Boom Length | 8 9/32 ft |
Boom Length | 9 ft |
Maximum Lifting Height | 9 ft |
Height Under Boom | 9 ft |
Overall Width | 11 ft |
Description
Jib Crane, Maximum Lifting Capacity 600 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 9 ft, Overall Height Not Applicable, Height Under Boom 9 ft, Boom Length 9 ft, Base Mount Type Base-Plate Mounted, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 11 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 36 In (AH701236CF)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (8AE95)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (TE60505X20)
- DURHAM MFG Stock cart, 2 shelf, 1 drawer, worksurface, 1200 lbs capacity (RSC-2436-2-1DR-95)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-10-10)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (350-1000-8-8)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-6-6)
- Harrington Lifting Equipment