Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, 4,000 lb Capacity, Height Under Span: 14 ft
Mfr # 351-4000-14-14
Zoro # G3890087
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$8,912.99
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Mounting Type Base Mounted
- Height Under Span 14 ft
- Reach 14 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # 351-4000-14-14
- Zoro # G3890087
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 14 ft |
Flange Width | 7 1/2 in |
Manufacturers Warranty Length | 5 yr |
Mast Diameter | 16 in |
Overall Width | 16 ft |
Usable Boom Length | 12 21/32 ft |
Overall Height | 15 11/32 ft |
Boom Length | 14 ft |
Mfr. Warranty Length | 5 yr |
Height Under Boom | 14 ft |
Description
Jib Crane, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 15 11/32 ft, Height Under Boom 14 ft, Boom Length 14 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 1/2 in, Mast Diameter 16 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 16 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Yel (407723)
- XPOSE SAFETY Ball Bungees Black 9 in , 100PK (BB-9B-100-X)
- ZORO SELECT Dock Bumper, 10x4-1/2x14-3/4 In., Rubber (5W824)
- PROSOURCE ProSource FD-1812 Furniture Dolly, 800 lb Weight Capacity, Hardwood Platform (FD-1812)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-10-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (350-1000-8-8)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-10)
- Harrington Jib Cranes