Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, 4,000 lb Capacity, Height Under Span: 12 ft
Mfr # 351-4000-16-12
Zoro # G3890078
product price: $10,666.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$10,666.99
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Mounting Type Base Mounted
- Height Under Span 12 ft
- Reach 16 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # 351-4000-16-12
- Zoro # G3890078
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 12 ft |
Manufacturers Warranty Length | 5 yr |
Mast Diameter | 16 in |
Flange Width | 7 1/2 in |
Boom Length | 16 ft |
Usable Boom Length | 14 21/32 ft |
Overall Width | 14 ft |
Overall Height | 13 11/32 ft |
Height Under Boom | 12 ft |
Mfr. Warranty Length | 5 yr |
Description
Jib Crane, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 13 11/32 ft, Height Under Boom 12 ft, Boom Length 16 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 1/2 in, Mast Diameter 16 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Gray PVC Corner Bumper Interface, Hole (C65-5090)
- VESTIL Stainless Steel Adjustable Work Stand 6-3/4"to8-3/4" Height 24"Wx48"L (AHW-L-2448-SS)
- ZORO SELECT Chock, Wheel, 8 In D, Black (2A092)
- MAGLINER General Purpose Hand Truck, 48 In. H (HMKF11AA2)
- HARRINGTON Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-10-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (350-1000-8-8)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-6-6)
- Harrington Jib Cranes