Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, 300 lb Capacity, Height Under Span: 9 ft
Mfr # 350-300-6-9
Zoro # G3890236
product price: $2,575.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$2,575.99
Free 30-Day Returns
Key Features
- Capacity 300 lb
- Mounting Type Base Mounted
- Height Under Span 9 ft
- Reach 6 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # 350-300-6-9
- Zoro # G3890236
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 9 ft |
Mast Diameter | 5 9/16 in |
Flange Width | 3 3/8 in |
Manufacturers Warranty Length | 5 yr |
Mfr. Warranty Length | 5 yr |
Height Under Boom | 9 ft |
Boom Length | 9 ft |
Usable Boom Length | 8 17/32 ft |
Overall Width | 11 ft |
Maximum Lifting Height | 9 ft |
Overall Height | 9 1/2 ft |
Description
Jib Crane, Maximum Lifting Capacity 300 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 9 ft, Overall Height 9 1/2 ft, Height Under Boom 9 ft, Boom Length 9 ft, Base Mount Type Base-Plate Mounted, Flange Width 3 3/8 in, Mast Diameter 5 9/16 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 11 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Connecting Link, 3/8 In, 2650 lb, GR 30 (1DJR2)
- VESTIL Engine Hoist Folding Legs, 4K (EHN-40-C)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (KDSR111242-XR)
- LIFT-ALL Roundsling, Endless, 19 ft L, 2600 lb Cap (EN30X19)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-10-10)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- VESTIL Winch Operated Truck Jib Crane, Galv Dc (WTJ-4-G-DC)
- Harrington Cranes