Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 12 ft
Mfr # 351-2000-12-12
Zoro # G3890148
Item requires special delivery charges. A $610.00 per item surcharge will be applied.
$6,377.99
Free 30-Day Returns
Key Features
- Capacity 2,000 lb
- Mounting Type Base Mounted
- Height Under Span 12 ft
- Reach 12 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # 351-2000-12-12
- Zoro # G3890148
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 12 ft |
Mast Diameter | 14 in |
Manufacturers Warranty Length | 5 yr |
Flange Width | 5 3/4 in |
Overall Width | 14 ft |
Mfr. Warranty Length | 5 yr |
Height Under Boom | 12 ft |
Usable Boom Length | 10 27/32 ft |
Overall Height | 12 27/32 ft |
Boom Length | 12 ft |
Description
Jib Crane, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 12 27/32 ft, Height Under Boom 12 ft, Boom Length 12 ft, Base Mount Type Base-Plate Mounted, Flange Width 5 3/4 in, Mast Diameter 14 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Bil-Jax 0026-835 0126835 Scaffold Caster Replacement (BIL-SCC-SFSQTTL20S514-HRS-114)
- ZORO SELECT Walk Ramp, Apron End, 1200lb, 38 In x 14 ft (1VKD6)
- DAYTON Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (35XE96)
- ZORO SELECT Rigid Plate Caster, Cast Iron, 4 in, 700 lb (1NWH8)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-10-10)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- HARRINGTON Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (350-1000-8-8)
- Harrington Lifting Equipment