Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 6 ft
Mfr # 350-1000-11-6
Zoro # G3890315
product price: $3,712.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$3,712.99
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Mounting Type Base Mounted
- Height Under Span 6 ft
- Reach 11 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # 350-1000-11-6
- Zoro # G3890315
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 6 ft |
Flange Width | 5 1/4 in |
Mast Diameter | 10 3/4 in |
Manufacturers Warranty Length | 5 yr |
Height Under Boom | 6 ft |
Mfr. Warranty Length | 5 yr |
Usable Boom Length | 5 3/32 ft |
Boom Length | 6 ft |
Overall Height | 6 ft |
Overall Width | 8 ft |
Maximum Lifting Height | 6 ft |
Description
Jib Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 6 ft, Overall Height 6 ft, Height Under Boom 6 ft, Boom Length 6 ft, Base Mount Type Base-Plate Mounted, Flange Width 5 1/4 in, Mast Diameter 10 3/4 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 8 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow, Manufacturer's Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Replacement Bayonet-Stem Swivel Casters, Grip Ring Stem 0.5 in.x1.25 in., 3 in. Hard Rubber Wheel, Gray (FG3421L60000)
- CHAMPION POWER EQUIPMENT Winch Cover, for 2000-3000 Models (18030)
- CROSBY Eye Hook, Carbon Steel, 6000 lb., Red (1022246)
- LIFT-ALL Spring Latch, Stainless Steel, 1-1/2 t (112LKI)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-10-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (350-1000-8-8)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- VESTIL Wall Mount Jib, High Clearance, 300 lb. (JIB-HC-3)
- Harrington Lifting Equipment