Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft
Mfr # 351-1000-20-12
Zoro # G3890157
product price: $8,668.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$8,668.99
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Mounting Type Base Mounted
- Height Under Span 12 ft
- Reach 20 ft
- Swivel Angle 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # 351-1000-20-12
- Zoro # G3890157
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 12 ft |
Mast Diameter | 14 in |
Manufacturers Warranty Length | 5 yr |
Flange Width | 7 in |
Overall Width | 14 ft |
Height Under Boom | 12 ft |
Boom Length | 20 ft |
Mfr. Warranty Length | 5 yr |
Usable Boom Length | 18 27/32 ft |
Overall Height | 13 11/32 ft |
Description
Jib Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 13 11/32 ft, Height Under Boom 12 ft, Boom Length 20 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 in, Mast Diameter 14 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Head and Non Skid Plate, White, 8 in. L (EPH1)
- ZORO SELECT Climbing Rope, 7/16 in x 150 ft, 16 Strand (20TL45)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB700072)
- EGA PRODUCTS 100" All-Welded Access Stairway, 7 Steps, 300 lb. Load Capacity (H004)
- HARRINGTON Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- GLOBAL EQUIPMENT Global Industrial„¢ Shorty Telescoping Forklift Jib Boom Crane, 55-1/4" - 93"L, 4000 Lbs. Cap. (989045)
- Harrington Cranes