Shop All Trolleys
Harrington
Hoist/Trolley, ANSI/ASME B30.16
Mfr # SHB100-20
Zoro # G0241902
product price: $15,485.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,485.99
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Fits Beam Flange W 5 1/2 in to 8 21/32 in
- Standards ANSI/ASME B30.16, ANSI/ASME HST-2M
- Min. Between Hooks 10 in
- Housing Depth 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # SHB100-20
- Zoro # G0241902
- Country of Origin United States
- Category Trolleys
Dimensions
Housing Depth | 16 1/2 in |
Housing Width | 28 in |
Housing Length | 38 3/4 in |
Manufacturers Warranty Length | 2 yr |
Chain Length | 21 ft |
For Min. Beam Flange Width | 5 1/2 in |
Mfr. Warranty Length | 2 yr |
For Max. Beam Flange Width | 8 21/32 in |
Body Depth | 16 1/2 in |
Body Width | 28 in |
Minimum Retracted Length | 10 in |
For Min. Beam Flange Height | 10 1/2 in |
Lifting Hook Opening Width | 2 13/32 in |
Maximum Lifting Length | 20 ft |
Description
Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width 5 1/2 in, For Maximum Beam Flange Width 8 21/32 in, Headroom 10 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 20,000 lb, Maximum Lifting Length 20 ft, Mount Type Geared Trolley, Body Depth 16 1/2 in, Body Material Steel, Body Width 28 in, Brake Type Double Pawl Spring, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Foundry Hook, 9/32 in., 1300 lb., Weld On (FSA075)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (U31)
- TRI-ARC 126 in H Steel Rolling Ladder, 9 Steps, 600 lb Load Capacity (KDHD109246)
- KEEPER BUNGEE CORD GRY 48"" 4PK (6323)
- HARRINGTON Trolley, Steel, 1000 lb. (PTF2005)
- HARRINGTON Hoist/Trolley, ANSI/ASME B30.16 (SHB030-20)
- HARRINGTON Ultra-Low Hoist/Trolley, ANSI/ASME B30.16 (SHB010-20)
- HARRINGTON Trolley, Steel, 2000 lb. (PTF2010)
- HARRINGTON Hoist/Trolley, ANSI/ASME B30.16 (SHB020-20)
- HARRINGTON Trolley, Steel, 4000 lb. (PTF2020)
- OZ LIFTING PRODUCTS Push Beam Trolley Man Rated 1 Ton (OZ1PBTA-MR)
- Harrington Hoists