Shop All Manual Chain Hoists
Harrington
Hoist/Trolley, 8000lb, 10ftLift
Mfr # NTH040-10
Zoro # G2373099
original price:
$4,137.00
7% off
new price: $3,834.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,834.99
Free 30-Day Returns
Key Features
- Load Capacity 8,000 lb
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 92 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # NTH040-10
- Zoro # G2373099
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Manufacturers Warranty Length | 2 yr |
For Min. Beam Flange Width | 5 1/8 in |
Mfr. Warranty Length | 2 yr |
Minimum Retracted Length | 20 5/16 in |
For Min. Beam Flange Height | 5 19/32 in |
Maximum Lifting Length | 10 ft |
Chain Length | 11 ft |
Body Depth | 11 3/16 in |
Lifting Hook Opening Width | 1 13/16 in |
Body Width | 18 5/16 in |
For Max. Beam Flange Width | 7 1/8 in |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width 5 1/8 in, For Maximum Beam Flange Width 7 1/8 in, Headroom 20 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 8,000 lb, Maximum Lifting Length 10 ft, Mount Type Push Trolley, Body Depth 11 3/16 in, Body Material Die-Cast Aluminum, Body Width 18 5/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Low Profile Double Scissor Pallet Puller, 2" x 16-3/4". x 13-3/4", 5000 lb Capacity, Yellow (PAL-LP)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2C10-C6U)
- INDUSCO Hook, 5/16", Clevis Slip, Ht Zp, w/L (47400288)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Ylw (1/3CU-L YELLOW)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (CF005-10)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB010-20-20)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- HARRINGTON Mini Chain Hoist, 500 lb., Lift 10 ft. (CX003-10)
- HARRINGTON Manual Chain Hoist, 10000 lb., 10 ft. Lift (G-NTH050-10)
- HARRINGTON Mini Chain Hoist, 500 lb., 20 ft. Lift (CX003-20)
- HARRINGTON Manual Chain Hoist, 16000lb, 10ft Lift (CB080-10)
- Harrington Manual Chain Hoists